6.00mm HSS S/S Stub Drill

6.00mm HSS S/S Stub Drill

Order Code: ZT3116126S

£2.09each Inc VAT (20%)
£1,045.00 minimum order value

Minimum order quantity: 500.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 6.00mm HSS S/S Stub Drill
  • Drill Diameter
    6mm
  • System of Measurement
    Metric
  • Helix Angle
    Oct-20°
  • Number of Flutes
    2
  • Standards Met
    BS 328
    DIN 1897
  • Series
    S100
  • Finish/Coating
    Black Oxide
  • Helix Type
    Normal Helix
  • Number of Pieces
    1
  • Overall Length
    66mm
  • Material
    HSS
  • Cutting Direction
    Right Hand
  • Drill Diameter Tolerance
    H8
  • Shank Diameter Tolerance
    F11
  • Point Angle
    118
  • Coolant Delivery
    External
  • Flute Length
    28mm
  • Web Thickness
    Standard
  • Flute Type
    Spiral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome