6.80mm HSS S/S Stub Drill

Order Code: ZT3116139S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 6.80mm HSS S/S Stub Drill
  • Helix Type
    Normal Helix
  • Shank Diameter Tolerance
    F11
  • Material
    High Speed Steel
  • Coolant Delivery
    External
  • Helix Angle
    Oct-20°
  • Web Thickness
    Standard
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Flute Length
    34mm
  • Point Angle
    118°
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    Black Oxide
  • Overall Length
    74mm
  • Number of Flutes
    2
  • Series
    S100
  • Standards Met
    DIN 1897
    BS 328
  • Drill Diameter
    6.8mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome