62137 SER108M 6.30MM Carbide Stub Drill

Order Code: ZT1141500X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

Short rigid drill is an ideal compromise of performance and economy in shallow hole drilling. The point is a self centring point angle.

Short rigid drill
145° Self Centring Point
Effective in a wide range of materials

Conforms to DIN6539

See full description
Specifications for 62137 SER108M 6.30MM Carbide Stub Drill
  • Number of Pieces
    1
  • Material
    Carbide
  • Product Type
    Stub Drill
  • Diameter
    6.3mm