653 12.50mm HSS Stub S-Drill

Order Code: ZT3811611S

£63.99 Inc VAT (20%)


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 12.50mm HSS Stub S-Drill
  • Number of Flutes
    2
  • Finish/Coating
    TiN
  • Flute Length
    51mm
  • Series
    653
  • Helix Type
    Normal Helix
  • Material
    High Speed Steel
  • Web Thickness
    Form A
  • Number of Pieces
    1
  • Shank Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Point Angle
    118°
  • MFR Part No.
    00653 012.500
  • Flute Construction
    Ground Flute
  • Standards Met
    DIN 1897
  • Overall Length
    102mm
  • Drill Diameter Tolerance
    H8
  • Drill Diameter
    12.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome