653 13.50mm HSS Stub S-Drill

Order Code: ZT3811550S

£73.99 Inc VAT (20%)


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 13.50mm HSS Stub S-Drill
  • Number of Pieces
    1
  • Series
    653
  • Shank Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • Standards Met
    DIN 1897
  • MFR Part No.
    00653 013.500
  • Point Angle
    118°
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Flute Length
    54mm
  • Finish/Coating
    TiN
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hnd
  • Overall Length
    107mm
  • System of Measurement
    Metric
  • Drill Diameter
    13.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome