653 14.50mm HSS Stub S-Drill

Order Code: ZT3811559S

£79.99 Inc VAT (20%)


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 14.50mm HSS Stub S-Drill
  • MFR Part No.
    00653 014.500
  • Shank Diameter Tolerance
    H8
  • Flute Length
    56mm
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • Finish/Coating
    TiN
  • Overall Length
    111mm
  • Number of Pieces
    1
  • Web Thickness
    Form A
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Standards Met
    DIN 1897
  • Series
    653
  • Material
    High Speed Steel
  • Point Angle
    118°
  • Drill Diameter
    14.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome