653 15.50mm HSS Stub S-Drill

Order Code: ZT3811525S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 15.50mm HSS Stub S-Drill
  • Finish/Coating
    TiN
  • Point Angle
    118°
  • Coolant Delivery
    External
  • Flute Length
    58mm
  • Standards Met
    DIN 1897
  • Cutting Direction
    Right Hnd
  • Shank Diameter Tolerance
    H8
  • Number of Pieces
    1
  • Series
    653
  • Overall Length
    115mm
  • MFR Part No.
    00653 015.500
  • Material
    High Speed Steel
  • Web Thickness
    Form A
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Drill Diameter Tolerance
    H8
  • Drill Diameter
    15.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome