653 16.00mm HSS Stub S-Drill

Order Code: ZT3811539S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 16.00mm HSS Stub S-Drill
  • Standards Met
    DIN 1897
  • Drill Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Overall Length
    115mm
  • Cutting Direction
    Right Hnd
  • Shank Diameter Tolerance
    H8
  • Helix Type
    Normal Helix
  • Finish/Coating
    TiN
  • Coolant Delivery
    External
  • Point Angle
    118°
  • Flute Length
    58mm
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Web Thickness
    Form A
  • Number of Pieces
    1
  • Series
    653
  • MFR Part No.
    00653 016.000
  • System of Measurement
    Metric
  • Drill Diameter
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome