653 18.00mm HSS Stub S-Drill

Order Code: ZT3811583S

£129.99 Inc VAT (20%)


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 18.00mm HSS Stub S-Drill
  • Helix Type
    Normal Helix
  • Number of Flutes
    2
  • Overall Length
    123mm
  • Coolant Delivery
    External
  • Number of Pieces
    1
  • Shank Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • MFR Part No.
    00653 018.000
  • Finish/Coating
    TiN
  • Flute Length
    62mm
  • Cutting Direction
    Right Hnd
  • Material
    High Speed Steel
  • Standards Met
    DIN 1897
  • Flute Construction
    Ground Flute
  • Web Thickness
    Form A
  • Point Angle
    118°
  • Series
    653
  • Drill Diameter Tolerance
    H8
  • Drill Diameter
    18mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome