653 19.00mm HSS Stub S-Drill

Order Code: ZT3811571S

£139.99 Inc VAT (20%)


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 19.00mm HSS Stub S-Drill
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • Overall Length
    127mm
  • Point Angle
    118°
  • Material
    High Speed Steel
  • Number of Flutes
    2
  • Shank Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • MFR Part No.
    00653 019.000
  • Number of Pieces
    1
  • Series
    653
  • Finish/Coating
    TiN
  • Flute Length
    64mm
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Standards Met
    DIN 1897
  • Drill Diameter
    19mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome