653 20.00mm HSS Stub S-Drill

Order Code: ZT3811596S

£149.99 Inc VAT (20%)


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 20.00mm HSS Stub S-Drill
  • MFR Part No.
    00653 020.000
  • Helix Type
    Normal Helix
  • Number of Pieces
    1
  • Material
    High Speed Steel
  • Web Thickness
    Form A
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Overall Length
    131mm
  • Standards Met
    DIN 1897
  • Point Angle
    118°
  • Cutting Direction
    Right Hnd
  • Flute Length
    66mm
  • Series
    653
  • Shank Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Flute Construction
    Ground Flute
  • Finish/Coating
    TiN
  • Flute Type
    Spiral
  • Drill Diameter
    20mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome