653 30.00mm HSS Stub S-Drill

Order Code: ZT3811516S

£409.99 Inc VAT (20%)


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 30.00mm HSS Stub S-Drill
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Shank Diameter Tolerance
    H8
  • Number of Pieces
    1
  • Standards Met
    DIN 1897
  • MFR Part No.
    00653 030.000
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Flute Construction
    Ground Flute
  • Finish/Coating
    TiN
  • Series
    653
  • Number of Flutes
    2
  • Web Thickness
    Form A
  • Point Angle
    118°
  • Cutting Direction
    Right Hnd
  • System of Measurement
    Metric
  • Drill Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome