653 5.60mm HSS Stub S-Drill

Order Code: ZT3811613S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 5.60mm HSS Stub S-Drill
  • Number of Pieces
    1
  • Number of Flutes
    2
  • Web Thickness
    Form A
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 1897
  • Flute Length
    28mm
  • Flute Construction
    Ground Flute
  • Finish/Coating
    TiN
  • Helix Type
    Normal Helix
  • Shank Diameter Tolerance
    H8
  • Material
    High Speed Steel
  • Point Angle
    118°
  • Overall Length
    66mm
  • Coolant Delivery
    External
  • Series
    653
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • MFR Part No.
    00653 005.600
  • System of Measurement
    Metric
  • Drill Diameter
    5.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome