653 7.40mm HSS Stub S-Drill

Order Code: ZT3811601S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.994%


Description

Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.

Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance

Typical Applications
• Drilling machines
• Sheet metal
• Car bodies

Standards
• Manufactured to DIN1897

See full description
Specifications for 653 7.40mm HSS Stub S-Drill
  • Drill Diameter Tolerance
    H8
  • Standards Met
    DIN 1897
  • Flute Construction
    Ground Flute
  • Point Angle
    118°
  • Cutting Direction
    Right Hnd
  • Series
    653
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • Overall Length
    74mm
  • Number of Flutes
    2
  • MFR Part No.
    00653 007.400
  • Flute Length
    34mm
  • Number of Pieces
    1
  • Web Thickness
    Form A
  • Material
    High Speed Steel
  • Shank Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Finish/Coating
    TiN
  • Drill Diameter
    7.4mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome