659 1.10mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811608S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.434%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 1.10mm HSS-Co GV120 Stubs-Drill
  • Web Thickness
    Form A
  • Coolant Delivery
    External
  • Shank Diameter Tolerance
    H8
  • MFR Part No.
    00659 001.100
  • Finish/Coating
    TiN
  • Number of Pieces
    1
  • Series
    659
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Point Type
    Thinned Point
  • Standards Met
    DIN 1897
  • Flute Construction
    Ground Flute
  • Overall Length
    28mm
  • Flute Type
    Spiral
  • Flute Length
    7mm
  • Drill Diameter Tolerance
    H8
  • Material
    Cobalt High Speed Steel
  • Point Angle
    130°
  • System of Measurement
    Metric
  • Drill Diameter
    1.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome