659 1.20mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811540S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 1.20mm HSS-Co GV120 Stubs-Drill
  • Point Type
    Thinned Point
  • Shank Diameter Tolerance
    H8
  • Point Angle
    130°
  • Flute Length
    7mm
  • Number of Pieces
    1
  • Standards Met
    DIN 1897
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • MFR Part No.
    00659 001.200
  • Cutting Direction
    Right Hnd
  • Web Thickness
    Form A
  • Finish/Coating
    TiN
  • Coolant Delivery
    External
  • Series
    659
  • Flute Construction
    Ground Flute
  • Material
    Cobalt High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Overall Length
    28mm
  • Drill Diameter
    1.2mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome