659 1.25mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811610S

£17.99 Inc VAT (20%)


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 1.25mm HSS-Co GV120 Stubs-Drill
  • Finish/Coating
    TiN
  • Series
    659
  • Coolant Delivery
    External
  • Flute Length
    7mm
  • Drill Diameter Tolerance
    H8
  • Material
    Cobalt High Speed Steel
  • Point Type
    Thinned Point
  • MFR Part No.
    00659 001.250
  • Point Angle
    130°
  • Standards Met
    DIN 1897
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Number of Pieces
    1
  • Overall Length
    28mm
  • Web Thickness
    Form A
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    H8
  • Drill Diameter
    1.25mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome