659 1.40mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811587S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 1.40mm HSS-Co GV120 Stubs-Drill
  • Flute Type
    Spiral
  • Standards Met
    DIN 1897
  • Point Type
    Thinned Point
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Material
    Cobalt High Speed Steel
  • Flute Construction
    Ground Flute
  • Point Angle
    130°
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    TiN
  • Shank Diameter Tolerance
    H8
  • Web Thickness
    Form A
  • Overall Length
    32mm
  • Series
    659
  • Coolant Delivery
    External
  • Flute Length
    9mm
  • Number of Pieces
    1
  • MFR Part No.
    00659 001.400
  • System of Measurement
    Metric
  • Drill Diameter
    1.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome