659 1.61mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811529S

£14.99 Inc VAT (20%)


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 1.61mm HSS-Co GV120 Stubs-Drill
  • Point Type
    Thinned Point
  • Flute Length
    10mm
  • Drill Diameter Tolerance
    H8
  • Number of Pieces
    1
  • MFR Part No.
    00659 001.610
  • Finish/Coating
    TiN
  • Shank Diameter Tolerance
    H8
  • Standards Met
    DIN 1897
  • Coolant Delivery
    External
  • Series
    659
  • Overall Length
    34mm
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Web Thickness
    Form A
  • Point Angle
    130°
  • Material
    Cobalt High Speed Steel
  • Number of Flutes
    2
  • Flute Construction
    Ground Flute
  • System of Measurement
    Metric
  • Drill Diameter
    1.61mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome