659 1.70mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811551S

£11.99 Inc VAT (20%)


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 1.70mm HSS-Co GV120 Stubs-Drill
  • Coolant Delivery
    External
  • Overall Length
    34mm
  • Point Type
    Thinned Point
  • MFR Part No.
    00659 001.700
  • Standards Met
    DIN 1897
  • Point Angle
    130°
  • Flute Construction
    Ground Flute
  • Flute Length
    10mm
  • Cutting Direction
    Right Hnd
  • Material
    Cobalt High Speed Steel
  • Number of Flutes
    2
  • Series
    659
  • Number of Pieces
    1
  • Shank Diameter Tolerance
    H8
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    TiN
  • Web Thickness
    Form A
  • Flute Type
    Spiral
  • System of Measurement
    Metric
  • Drill Diameter
    1.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome