659 2.00mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811554S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 2.00mm HSS-Co GV120 Stubs-Drill
  • Shank Diameter Tolerance
    H8
  • Overall Length
    38mm
  • Material
    Cobalt High Speed Steel
  • Flute Length
    12mm
  • MFR Part No.
    00659 002.000
  • Series
    659
  • Standards Met
    DIN 1897
  • Point Type
    Thinned Point
  • Web Thickness
    Form A
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Finish/Coating
    TiN
  • Number of Pieces
    1
  • Point Angle
    130°
  • Drill Diameter
    2mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome