659 2.08mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811598S

£14.99 Inc VAT (20%)


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 2.08mm HSS-Co GV120 Stubs-Drill
  • Coolant Delivery
    External
  • Web Thickness
    Form A
  • Shank Diameter Tolerance
    H8
  • Flute Length
    12mm
  • Flute Type
    Spiral
  • Point Type
    Thinned Point
  • Flute Construction
    Ground Flute
  • Finish/Coating
    TiN
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Point Angle
    130°
  • Series
    659
  • MFR Part No.
    00659 002.080
  • Overall Length
    38mm
  • Material
    Cobalt High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Standards Met
    DIN 1897
  • Drill Diameter
    2.08mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome