659 2.25mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811530S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.245%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 2.25mm HSS-Co GV120 Stubs-Drill
  • Point Type
    Thinned Point
  • Flute Construction
    Ground Flute
  • Coolant Delivery
    External
  • Web Thickness
    Form A
  • Series
    659
  • Flute Type
    Spiral
  • Flute Length
    13mm
  • Finish/Coating
    TiN
  • Standards Met
    DIN 1897
  • Shank Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Overall Length
    40mm
  • Drill Diameter Tolerance
    H8
  • MFR Part No.
    00659 002.250
  • Cutting Direction
    Right Hnd
  • Material
    Cobalt High Speed Steel
  • Number of Pieces
    1
  • Point Angle
    130°
  • System of Measurement
    Metric
  • Drill Diameter
    2.25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome