659 2.26mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811513S

£14.29 Inc VAT (20%)


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 2.26mm HSS-Co GV120 Stubs-Drill
  • Standards Met
    DIN 1897
  • Material
    Cobalt High Speed Steel
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • MFR Part No.
    00659 002.260
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    H8
  • Point Type
    Thinned Point
  • Point Angle
    130°
  • Drill Diameter Tolerance
    H8
  • Series
    659
  • Overall Length
    40mm
  • Flute Length
    13mm
  • Finish/Coating
    TiN
  • Web Thickness
    Form A
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • System of Measurement
    Metric
  • Drill Diameter
    2.26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome