659 2.30mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811605S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 2.30mm HSS-Co GV120 Stubs-Drill
  • Drill Diameter Tolerance
    H8
  • Flute Construction
    Ground Flute
  • Number of Pieces
    1
  • MFR Part No.
    00659 002.300
  • Flute Length
    13mm
  • Number of Flutes
    2
  • Material
    Cobalt High Speed Steel
  • Flute Type
    Spiral
  • Finish/Coating
    TiN
  • Series
    659
  • Point Type
    Thinned Point
  • Coolant Delivery
    External
  • Web Thickness
    Form A
  • Point Angle
    130°
  • Shank Diameter Tolerance
    H8
  • Standards Met
    DIN 1897
  • Overall Length
    40mm
  • Cutting Direction
    Right Hnd
  • Drill Diameter
    2.3mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome