659 2.45mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811577S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 2.45mm HSS-Co GV120 Stubs-Drill
  • Series
    659
  • Flute Type
    Spiral
  • Web Thickness
    Form A
  • Point Type
    Thinned Point
  • Overall Length
    43mm
  • Finish/Coating
    TiN
  • Flute Construction
    Ground Flute
  • Shank Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Number of Pieces
    1
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Point Angle
    130°
  • MFR Part No.
    00659 002.450
  • Material
    Cobalt High Speed Steel
  • Standards Met
    DIN 1897
  • Flute Length
    14mm
  • Drill Diameter
    2.45mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome