659 2.70mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811594S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 2.70mm HSS-Co GV120 Stubs-Drill
  • Standards Met
    DIN 1897
  • Series
    659
  • MFR Part No.
    00659 002.700
  • Number of Flutes
    2
  • Finish/Coating
    TiN
  • Flute Length
    16mm
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Point Type
    Thinned Point
  • Shank Diameter Tolerance
    H8
  • Material
    Cobalt High Speed Steel
  • Point Angle
    130°
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Number of Pieces
    1
  • Web Thickness
    Form A
  • Cutting Direction
    Right Hnd
  • Overall Length
    46mm
  • System of Measurement
    Metric
  • Drill Diameter
    2.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome