659 2.90mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811572S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.725%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 2.90mm HSS-Co GV120 Stubs-Drill
  • Number of Flutes
    2
  • Material
    Cobalt High Speed Steel
  • Cutting Direction
    Right Hnd
  • MFR Part No.
    00659 002.900
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Drill Diameter Tolerance
    H8
  • Point Type
    Thinned Point
  • Standards Met
    DIN 1897
  • Series
    659
  • Overall Length
    46mm
  • Flute Length
    16mm
  • Web Thickness
    Form A
  • Shank Diameter Tolerance
    H8
  • Point Angle
    130°
  • Number of Pieces
    1
  • Coolant Delivery
    External
  • Finish/Coating
    TiN
  • Drill Diameter
    2.9mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome