659 3.40mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811563S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.725%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 3.40mm HSS-Co GV120 Stubs-Drill
  • Point Angle
    130°
  • Cutting Direction
    Right Hnd
  • Series
    659
  • Material
    Cobalt High Speed Steel
  • Number of Pieces
    1
  • Drill Diameter Tolerance
    H8
  • MFR Part No.
    00659 003.400
  • Overall Length
    52mm
  • Standards Met
    DIN 1897
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Number of Flutes
    2
  • Flute Length
    20mm
  • Coolant Delivery
    External
  • Shank Diameter Tolerance
    H8
  • Finish/Coating
    TiN
  • Web Thickness
    Form A
  • Point Type
    Thinned Point
  • System of Measurement
    Metric
  • Drill Diameter
    3.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome