659 3.70mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811576S

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 +£13.585%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 3.70mm HSS-Co GV120 Stubs-Drill
  • Overall Length
    52mm
  • Point Type
    Thinned Point
  • Flute Length
    20mm
  • Series
    659
  • Standards Met
    DIN 1897
  • Flute Construction
    Ground Flute
  • Web Thickness
    Form A
  • Coolant Delivery
    External
  • Material
    Cobalt High Speed Steel
  • Finish/Coating
    TiN
  • Number of Pieces
    1
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • MFR Part No.
    00659 003.700
  • Point Angle
    130°
  • Shank Diameter Tolerance
    H8
  • Drill Diameter
    3.7mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome