659 3.90mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811599S

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 +£13.585%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 3.90mm HSS-Co GV120 Stubs-Drill
  • Overall Length
    55mm
  • Cutting Direction
    Right Hnd
  • Material
    Cobalt High Speed Steel
  • MFR Part No.
    00659 003.900
  • Flute Type
    Spiral
  • Flute Construction
    Ground Flute
  • Coolant Delivery
    External
  • Point Angle
    130°
  • Finish/Coating
    TiN
  • Standards Met
    DIN 1897
  • Point Type
    Thinned Point
  • Series
    659
  • Web Thickness
    Form A
  • Number of Pieces
    1
  • Number of Flutes
    2
  • Flute Length
    22mm
  • Shank Diameter Tolerance
    H8
  • Drill Diameter Tolerance
    H8
  • System of Measurement
    Metric
  • Drill Diameter
    3.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome