659 4.09mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811560S

£17.49 Inc VAT (20%)


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 4.09mm HSS-Co GV120 Stubs-Drill
  • MFR Part No.
    00659 004.090
  • Material
    Cobalt High Speed Steel
  • Web Thickness
    Form A
  • Finish/Coating
    TiN
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Point Angle
    130°
  • Point Type
    Thinned Point
  • Standards Met
    DIN 1897
  • Number of Pieces
    1
  • Shank Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Flute Length
    22mm
  • Series
    659
  • Cutting Direction
    Right Hnd
  • Overall Length
    55mm
  • System of Measurement
    Metric
  • Drill Diameter
    4.09mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome