659 4.10mm HSS-Co GV120 Stubs-Drill

Order Code: ZT3811612S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

See full description
Specifications for 659 4.10mm HSS-Co GV120 Stubs-Drill
  • Web Thickness
    Form A
  • Series
    659
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Finish/Coating
    TiN
  • Point Type
    Thinned Point
  • Drill Diameter Tolerance
    H8
  • Material
    Cobalt High Speed Steel
  • Point Angle
    130°
  • MFR Part No.
    00659 004.100
  • Flute Construction
    Ground Flute
  • Overall Length
    55mm
  • Number of Pieces
    1
  • Standards Met
    DIN 1897
  • Flute Length
    22mm
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Shank Diameter Tolerance
    H8
  • Drill Diameter
    4.1mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome