7.00mm HSS S/S Stub Drill

Order Code: ZT3116122S

£1.54 Inc VAT (20%)
£1.593% off
QuantityPriceDiscount
1 - 19£1.540%
20 - 49£1.484%
50 - 99£1.428%
100 - 199£1.3611.5%
200 +£1.2916%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 7.00mm HSS S/S Stub Drill
  • Coolant Delivery
    External
  • Series
    S100
  • Number of Flutes
    2
  • Overall Length
    74mm
  • Drill Diameter Tolerance
    H8
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Black Oxide
  • Helix Angle
    Oct-20°
  • Web Thickness
    Standard
  • Flute Length
    34mm
  • Point Angle
    118°
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • Standards Met
    DIN 1897
    BS 328
  • Shank Diameter Tolerance
    F11
  • Drill Diameter
    7mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome