Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
7.00mm Vph-Gds XPM TiCN Drill
By Osg
Order Code:
ZT3921853S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/7-00mm-vph-gds-xpm-ticn-drill/p/ZT3921853S
Add to quotation
View all Stub Drills
Description
Series VPH-GDS
Specifications
Specifications for 7.00mm Vph-Gds XPM TiCN Drill
Point Angle
130°
Flute Length
34mm
MFR Part No.
8599070
Coolant Delivery
External
Number of Pieces
1
Number of Flutes
2
Drill Diameter Tolerance
H8
Flute Type
Spiral
Cutting Direction
Right Hnd
Overall Length
78mm
Drill Diameter
7mm
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome