7/32" HSS S/S Stub Drill

Order Code: ZT3116004S

£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.334.5%
50 - 99£1.288%
100 - 199£1.2212%
200 +£1.1716%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 7/32" HSS S/S Stub Drill
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Standard
  • Material
    High Speed Steel
  • Helix Angle
    Oct-20°
  • Flute Type
    Spiral
  • Standards Met
    BS 328, Part 1
    DIN 1897
  • Coolant Delivery
    External
  • Number of Pieces
    1
  • Point Angle
    118°
  • Finish/Coating
    Black Oxide
  • Flute Length
    28mm
  • Shank Diameter Tolerance
    F11
  • Overall Length
    66mm
  • Helix Type
    Normal Helix
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Series
    S100
  • Drill Diameter
    7/32in
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome