7.60mm Vph-Gds XPM TiCN Drill

Order Code: ZT3921911S

£59.99 Inc VAT (20%)


Description

Series 1900 VPH-GDS-XPM Stub Drills
TiCN Coated - Metric
For hardened steels 40-45HRC straight shank.
V Coating: multi-layered PVD.
X Thinning for D up to 4mm, R Thinning for D 4.01mm.
Point angle a:
130 for D 2.01 to 4mm, 120 for D 4.01mm.

See full description
Specifications for 7.60mm Vph-Gds XPM TiCN Drill
  • Point Angle
    130°
  • Number of Flutes
    2
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • MFR Part No.
    8599076
  • Cutting Direction
    Right Hnd
  • Number of Pieces
    1
  • Overall Length
    81mm
  • Flute Length
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome