8.00mm HSS S/S Stub Drill

Order Code: ZT3116166S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 8.00mm HSS S/S Stub Drill
  • Series
    S100
  • Helix Type
    Normal Helix
  • Material
    High Speed Steel
  • Number of Pieces
    1
  • Overall Length
    79mm
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Flute Length
    37mm
  • Point Angle
    118°
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    F11
  • Web Thickness
    Standard
  • Standards Met
    DIN 1897
    BS 328
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    Black Oxide
  • Helix Angle
    Oct-20°
  • Drill Diameter
    8mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome