8.50mm HSS S/S Stub Drill

Order Code: ZT3116129S

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 8.50mm HSS S/S Stub Drill
  • Finish/Coating
    Black Oxide
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Standards Met
    BS 328
    DIN 1897
  • Coolant Delivery
    External
  • Point Angle
    118°
  • Shank Diameter Tolerance
    F11
  • Number of Pieces
    1
  • Helix Angle
    Oct-20°
  • Flute Type
    Spiral
  • Overall Length
    79mm
  • Flute Length
    37mm
  • Web Thickness
    Standard
  • Helix Type
    Normal Helix
  • Series
    S100
  • Number of Flutes
    2
  • Drill Diameter
    8.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome