8.60mm HSS S/S Stub Drill

Order Code: ZT3116099S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 8.60mm HSS S/S Stub Drill
  • Flute Type
    Spiral
  • Number of Flutes
    2
  • Series
    S100
  • Overall Length
    84mm
  • Cutting Direction
    Right Hnd
  • Helix Type
    Normal Helix
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Standards Met
    DIN 1897
    BS 328
  • Material
    High Speed Steel
  • Flute Length
    40mm
  • Shank Diameter Tolerance
    F11
  • Finish/Coating
    Black Oxide
  • Web Thickness
    Standard
  • Coolant Delivery
    External
  • Helix Angle
    Oct-20°
  • Number of Pieces
    1
  • System of Measurement
    Metric
  • Drill Diameter
    8.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome