9.10mm HSS S/S Stub Drill

Order Code: ZT3116088S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 9.10mm HSS S/S Stub Drill
  • Standards Met
    DIN 1897
    BS 328
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Helix Angle
    Oct-20°
  • Finish/Coating
    Black Oxide
  • Drill Diameter Tolerance
    H8
  • Series
    S100
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Number of Pieces
    1
  • Shank Diameter Tolerance
    F11
  • Number of Flutes
    2
  • Overall Length
    84mm
  • Flute Length
    40mm
  • Web Thickness
    Standard
  • Point Angle
    118°
  • Material
    High Speed Steel
  • Drill Diameter
    9.1mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome