9.50mm HSS S/S Stub Drill

Order Code: ZT3116138S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 9.50mm HSS S/S Stub Drill
  • Overall Length
    84mm
  • Shank Diameter Tolerance
    F11
  • Helix Angle
    Oct-20°
  • Material
    High Speed Steel
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Finish/Coating
    Black Oxide
  • Standards Met
    BS 328
    DIN 1897
  • Flute Length
    40mm
  • Drill Diameter Tolerance
    H8
  • Number of Pieces
    1
  • Point Angle
    118°
  • Web Thickness
    Standard
  • Cutting Direction
    Right Hnd
  • Series
    S100
  • Flute Type
    Spiral
  • Drill Diameter
    9.5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome