9.60mm HSS S/S Stub Drill

Order Code: ZT3116147S

£3.39each Inc VAT (20%)
£67.80 minimum order value
QuantityPriceDiscount
1 - 19£3.390%
20 - 49£3.254%
50 - 99£3.128%
100 +£2.9812%

Minimum order quantity: 20.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 9.60mm HSS S/S Stub Drill
  • Shank Diameter Tolerance
    F11
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Standards Met
    BS 328
    DIN 1897
  • Web Thickness
    Standard
  • Number of Pieces
    1
  • Finish/Coating
    Black Oxide
  • Helix Angle
    Oct-20°
  • Material
    High Speed Steel
  • Series
    S100
  • Flute Length
    43mm
  • Helix Type
    Normal Helix
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Point Angle
    118°
  • Overall Length
    89mm
  • Drill Diameter
    9.6mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome