9/64" HSS S/S Stub Drill

Order Code: ZT3116051S

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 9/64" HSS S/S Stub Drill
  • Helix Type
    Normal Helix
  • Material
    High Speed Steel
  • Finish/Coating
    Black Oxide
  • Flute Length
    20mm
  • Series
    S100
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Shank Diameter Tolerance
    F11
  • Flute Type
    Spiral
  • Point Angle
    118°
  • Overall Length
    52mm
  • Helix Angle
    Oct-20°
  • Drill Diameter Tolerance
    H8
  • Standards Met
    DIN 1897
    BS 328, Part 1
  • Web Thickness
    Standard
  • Drill Diameter
    9/64in
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome