A088 Set A022 HSS-Tin Stub Drills (24 Piece) DIN/ANSI

Order Code: ZT3110197S

£99.99 Inc VAT (20%)


Description

Self-centering split point for superb hole quality and positional accuracy. TiN tip coating for increased performance in most materials including steel, stainless and aluminium. 135°-point angle (TiN tipped and split point 2mm and above) Manufactured to DIN1897 Lengths

Features and Benefits
• Supplied in a plastic case for easy storage and organisation
• TiN coating for added wear resistance

Contents
• 1 x 1 to 10.5mm in increments of 0.5mm
• 1 x 3.3mm
• 1 x 4.2mm
• 1 x 6.8mm
• 1 x 10.2mm

Material Applications
• Steel
• Stainless Steel
• Aluminium

See full description
Specifications for A088 Set A022 HSS-Tin Stub Drills (24 Piece) DIN/ANSI
  • MFR Part No.
    A088200S
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 1897
  • Series
    A088
  • Number of Pieces
    24
  • Material
    High Speed Steel
  • Flute Construction
    Ground Flute
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Finish/Coating
    TiN-Tipped
  • Shank Diameter Tolerance
    F11
  • System of Measurement
    Metric
  • Minimum Drill Size
    1mm
  • Drill Length Type
    Standard Length
  • ISO Category
    O
    P
  • Maximum Drill Size
    10.5mm
  • Case Type
    Plastic Case
  • Size Increment
    0.5mm
  • Drill Diameter
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome