Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
A1141 9.70mm Type NS Stub Drill
By Walter Titex
Order Code:
ZT1200483S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 +
£26.59
5%
1
Add to basket
Get it in
8-11
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/a1141-9-70mm-type-ns-stub-drill/p/ZT1200483S
Add to quotation
View all Stub Drills
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for A1141 9.70mm Type NS Stub Drill
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome