Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
A1149 XPL 1.60mm UFL Stub Drill
By Walter Titex
Order Code:
ZT1027382P
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.15
7%
1
Add to basket
Get it in
12-15
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/a1149-xpl-1-60mm-ufl-stub-drill/p/ZT1027382P
Add to quotation
View all Stub Drills
Description
HSS-E - XPL
Type UFL®
right-hand cutting
130° point angle
See full description
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for A1149 XPL 1.60mm UFL Stub Drill
Shank Diameter Tolerance
f11
Point Angle
130
Overall Length
34cm
Material
Cobalt High Speed Steel
Cutting Direction
Right Hand
Standards Met
DIN 1897
Drill Diameter Tolerance
h8
Number of Flutes
2
Coolant Delivery
External
Flute Type
Spiral
Drill Diameter
1.6
Series
A1149
Finish/Coating
XPL (AlCrN)
Flute Construction
Ground Flute
Helix Type
High Helix
Flute Length
10
MFR Part No.
5236359
Drill Diameter Metric
1.6
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome