Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
A1154 2.60mm TFT Stub Drill
By Walter Titex
Order Code:
ZT1049949P
£16.99
Inc VAT (20%)
£17.99
5.5% off
1
Add to basket
Get it in
8-11
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/a1154-2-60mm-tft-stub-drill/p/ZT1049949P
Add to quotation
View all Stub Drills
Description
HSS-E - TFT
Type VA Inox
right-hand cutting
118° point angle
Tags:
#ReducedPrice
Specifications
Specifications for A1154 2.60mm TFT Stub Drill
Coolant Delivery
External
Number of Flutes
2
Shank Diameter Tolerance
f11
Drill Diameter
2.6
Cutting Direction
Right Hand
Flute Construction
Ground Flute
Point Angle
118
Flute Length
14
Drill Diameter Tolerance
h8
Flute Type
Spiral
Finish/Coating
TFT (TiAlN)
Standards Met
DIN 1897
Series
A1154
Overall Length
43cm
Material
Cobalt High Speed Steel
MFR Part No.
5200088
Drill Diameter Metric
2.6
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome