0
1

A123 3.70mm HSS Sheet Metal Stub Drill DIN 1897

Order Code: ZT3466208S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

Dormer's Sheet Metal drills are manufactured form premium quality high-speed steel specifically designed for drilling thin sheet steel and panels. The premium substrate construction and high quality standards allow for consistent and reliable performance. Available in a number of standard sizes, they are designed to suit common rivets, screws and bolts.

Features and Benefits
• Premium HSS (M2) to provide good hardness
• Steam tempered to improve performance, retain sharpness, and reduce built-up-edge
• Standard 120-degree point provides easy penetration
• Thin web at the point provides excellent self-centring properties and rigidity for handheld drilling
• Increased stability gives a superior quality hole

Typical Applications
• Drilling
• Sheet metal

Standards
• DIN 1897

See full description
Specifications for A123 3.70mm HSS Sheet Metal Stub Drill DIN 1897
  • Overall Length
    52mm
  • Finish/Coating
    Steam Tempered
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Number of Pieces
    1
  • Material
    High Speed Steel
  • Series
    A100
  • MFR Part No.
    A1233.7S
  • Drill Diameter Tolerance
    H8
  • Helix Type
    Normal Helix
  • Flute Length
    18mm
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Standards Met
    DIN 1897
  • Point Angle
    120°
  • Drill Diameter
    3.7mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome