0
1

Ex-Sus-Gds Gold Stub Drills HSS-E Tin Coated - OSG1253350N

Order Code: ZT2491150S

£17.99 Inc VAT (20%)


Description

EX-SUS-GDS Stub Drills
OSG standard, Stub.
Dia. to within 12: NS (without flat), Dia. to within 12: FS (with flat).
Manufactured from OSG?s HSS-EV3 and TiN coated.
Special flute design to facilitate short chipping and accurate hole sizes.
For CNC high speed drilling.

For all dimensional specifications please refer to the PDF of the catalogue page below.

See full description
Specifications for Ex-Sus-Gds Gold Stub Drills HSS-E Tin Coated - OSG1253350N
  • Flute Length
    20mm
  • Point Angle
    130
  • Finish/Coating
    TiN
  • System of Measurement
    Metric
  • Number of Flutes
    2
  • Series
    1100
  • Drill Diameter
    3.5mm
  • Number of Pieces
    1
  • MFR Part No.
    61535
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Overall Length
    52mm
  • Material
    HSSE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome